Beli anti static mat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKKO Anti-Static Mat (Static Electricity Measures Mat)
    Mulai

    Rp15.999.900

    HAKKO Anti-Static Mat (Static Electricity Measures Mat)
    Deskripsi:
    -OHas excellent wear resistance and optimum for clean rooms as it does not generate dust.-Optimum for work of handling precision electronic components, etc.-Improved ease of work. Soft enough that the edges of the mat do not curl up and the surface prevents slipping so it is easy to use.-Easy on the eyes of the worker. The surface is treated to eliminate gloss and light does not reflect so this causes less stress on the eyes and is better for health. -For tables and workbenches that require static electricity countermeasures.-Grounding Wire: 2m x 2
    atribut:
    • Material: Nitrile Rubber (NBR)
    • W x L: 1000mmx10m
  2. AS Anti-Static Mat
    Mulai

    Rp6.899.900

    AS Anti-Static Mat
    atribut:
    • Thickness (mm): 2
    • Width (mm): 600
    • Length (m): 10
    • Surface resistance value (table): 10 [[8-9th power]] Ω
    • Surface resistance (back): 10 [[4-5]] Ω
    • Color: gray
  3. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.999.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  4. MISM Working Floor Mat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    MISM Working Floor Mat
    Deskripsi:
    -Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.
    atribut:
    • Thickness: 12.5mm
    • Color: Black-Yellow
    • Material: Vinyl Chloride Resin (PVC)
    • W x L: 450x750mm
  5. ENGINEER Static Electricity Work Mat (Alas Anti Statis)
    Mulai

    Rp1.399.900

    ENGINEER Static Electricity Work Mat (Alas Anti Statis)
    Deskripsi:
    -Ideal for field maintenance of electronic equipment and electronic equipment sensitive to static electricity.-Protect electronic components that are susceptible to static electricity such as CMOS type IC.-Can be folded and portable. -Static electricity elimination at semiconductor factory, static electricity countermeasure for technicians.-Wrist Strap (1MΩ), Grounding Code (1MΩ), Storage Case (270x200mm)
    atribut:
    • Color: Beige
    • Thickness: 0.7mm
    • Material: Polyvinyl Chloride (PVC) Resin
    • Surface Resistivity: 7.3x108Ω (surface layer beige:0.35mm thick) 1.5x109Ω (back surface layer gray cloth:0.3mm thick)
    • W x L: 900x600mm
  6. CONDOR Conductive & Static-Dissipative Mat (Matras Lantai)
    Mulai

    Rp1.399.900

    CONDOR Conductive & Static-Dissipative Mat (Matras Lantai)
    atribut:
    • Anti-Slip Surface: Yes
    • Antifatigue Material: Yes
    • Antimicrobial: No
    • Color: Black
    • Edge Style: Beveled
    • Grounding Cord Required: No
    • Includes Grounding Cord: No
    • Modular Type: Not Modular
    • Static Control Type: Static Dissipative
    • Surface Material: Rubber
  7. monotaro Conductive Table Mat
    Mulai

    Rp1.299.900

    monotaro Conductive Table Mat
    Deskripsi:
    Precision parts related to static electricity have a direct damage to the product, of course, takes an active part in the location you want to prevent the dust to be wound up by means of chemicals, food, printing, such as widely static electricity.
    atribut:
    • Elongation (%): 350
    • Color: Moss green
    • Width (m): 1
    • Dimensions (mm): 1800x1000
    • Hardness: (Anti-electrostatic layer) 60-75, (the conductive layer) 70-80
    • Material: (Antistatic layer) NBR, (Conductive layer) NR+SBR+NBR
    • Specific Gravity: (Anti-electrostatic layer) 1.45, (conductive layer) 1.62
    • Surface resistivity ( omega ): (antistatic layer), 10 6 to 10 9 (conductive layer), 10 3 to 10 5
    • Tensile Strength (N/cm²): 1000
    • Thickness (mm): 2
  8. BLUE MARLIN Mat ESD
    Mulai

    Rp449.900

    BLUE MARLIN Mat ESD
    Deskripsi:
    Green Mat/Anti Static Floor Mat/Karpet ESD yang berfungsi melindungi area tertentu agar terbebas dari adanya listrik statis (electro static). Karpet ini memiliki dua lapisan :1. Lapisan atas ( warna : Hijau) atau disebut dissipative layer- Memiliki Surface resistivity 10^7 sampai dengan 10^10 Ohm / Square- Pemasanganya harus diletakan dibagian atas- Biasanya berwarna abu-abu atau hijau (tergantung produsen)- Bahan dengan surface resistivity diatas tidak akan menimbulkan listrik statis atau electro static jika bergesekan dengan benda lain.2. Lapisan bawah ( warna : Hitam ) atau disebut conductive layer- Memiliki Surface resistivity 10^3 sampai dengan 10^6 Ohm / Square- Pemasangan harus diletakan pada bagian bawah- Biasanya berwarna hitam- Bahan dengan Surface resistivity diatas berfungsi menghantarkan listrik statis ke ground melalui grounding cord.
    atribut:
    • Length (m): 1
    • Width (m): 1
    • Thickness (mm): 2
  9. Non Brand ESD Table Mat
    Mulai

    Rp2.499.900

    Non Brand ESD Table Mat
    atribut:
    • Size (mmxmxm): 2x10x1
  10. NOTRAX Anti-Fatigue Mats Cushion Trax
    Mulai

    Rp2.799.900

    NOTRAX Anti-Fatigue Mats Cushion Trax
    atribut:
    • Thickness (mm): 14
  11. Sola Crossline Green
    Mulai

    Rp9.999.900

    Sola Crossline Green
    Deskripsi:
    Characteristics : - High accuracy - Compact, lightweight, handy - Bright, very visible laser lines - Rotatable base for easy and rapid alignment of the line position - Switchable pulse function for the use of the optional receiver REC LGD0 in difficult visibility conditions - REAL GREEN technology - Real. Improved. Visible. Applications : - Horizontal levelling - Inclination manually - Vertical levelling Application range without handheld receiver (radius) = 25 m Application range with handheld receiver (radius) = 80 m Power supply = 3 x 1.5 V (AA) batteries, SOLA Li-Ion battery (5200 mAh) Operating time (at 20 °C) = 7 h 3 x 1.5 V (AA) batteries, 17 h SOLA Li-Ion battery (5200 mAh)
    atribut:
    • Color: Red
    • Dimensions (DxWxH) (cm): 12x6.5x10.5
    • Levelling: Self-Levelling
    • Measuring Tolerance: ±0.20 mm/m
    • Self-Levelling Range: ±4°
    • Operating Temperature: -10 °C to +50 °C
    • Tripod Adapter (inch): 1/4
    • Protection Class: IP54
    • Laser Class: 2M, DIN EN 60825-1 : 2014
    • Output Power (mW): < 5.0
    • Wavelength (nm): 520
  12. TRUSCO Cushion Mat (antistatic Type)
    Mulai

    Rp1.199.900

    TRUSCO Cushion Mat (antistatic Type)
    Deskripsi:
    -A mat that uses a conductive material.-Excellent cushioning with a thickness of 17mm will distribute weight burden and reduce fatigue of the legs.-Excellent in water resistance and oil resistance.-Standing work fatigue reduction mat.-Protection from imapct of dropped products.-Insulating the cold air from the floor to prevent cold feet.
    atribut:
    • Color: Green
    • Thickness: 17mm
    • Surface Resistivity: 1.0x106 to 1.0x109Ω
    • Material: Nitrile Rubber (NBR), Polyurethane (PUR)
  13. HOZAN Conductive Color Mat
    Mulai

    Rp11.999.900

    HOZAN Conductive Color Mat
    atribut:
    • Mass (kg): 34
    • Color: green
    • Surface Resistance Value (ohm): 10 7 or less
    • Width (m): 1
    • Length (m): 10
    • Dimensions (mm): 1.0x10
    • TRUSCO Number: 334-1836
    • Thickness (mm): 2
  14. 3M Nomad Carpet Matting 3100 (Keset)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp659.900

  15. STAC Anti-Static Mat (Felt Type)
    Mulai

    Rp809.900

    STAC Anti-Static Mat (Felt Type)
    Deskripsi:
    -A mat that uses an acrylic organic conductive fiber for excellent conductivity and static removal function.-Any part of the mat has the static removal effect. -Static removal of charges that build up in PC keyboard and static removal for micro balance.-Static removal during storage of films as well as when taking films out or putting them in.-Also effective for removing static electricity of operators.
    atribut:
    • Color: Dark Green
    • Thickness: 1mm
    • Surface Resistivity: 103 (Ω/□)
    • Materials (Fabric): Organic Conductive Fiber \"Thunderon\" (felt)
    • W x L: 240x240mm
  16. HOZAN ESD Desk Mat
    Mulai

    Rp169.900

    HOZAN ESD Desk Mat
    atribut:
    • Color: Green
    • Gloss: Yes
    • Compatible: Compatible for 10 substances in restrictions of RoHS including 4 phthalate substances
    • Point-to-Point Resistance (ohm): Rp ≤ 1 x 10[[UE8]]
  17. SALISBURY Electric-Shock Protection Mat
    Mulai

    Rp3.599.900

    SALISBURY Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • UNSPSC: 46182103
    • ASTM D178 Type/Class: Type II: Class 2
    • Antifatigue Material: No
    • Application: High Voltage Apparatus; Motor Control Centers; Switchgear
    • Backing Material: Rubber
    • Color: Black
    • Dielectric Test Voltage (V): 50000 V
    • Edge Style: Straight
    • Environment: Indoor
    • Maximum Voltage (V) : 17000 V
    • Resistance Properties: Non-Conductive
    • Stripe Pattern: Straight Stripes
    • Sub Brand: Salisbury by Honeywell
    • Surface Design: Ribbed
    • Surface Material: Rubber
    • Thickness (inch): 1/4
  18. monotaro Conductive Mat
    Mulai

    Rp359.900

    monotaro Conductive Mat
    Deskripsi:
    It can be placed on a table or floor to suppress the generation of static electricity in an environment where static electricity is to be avoided. In addition, the anti-static function lasts for a long time, and the edge is less likely to turn up even after long periods of use. You can easily cut it to your desired size with a commercially available cutter.It is useful not only for precision parts where static electricity directly damages products, but also for chemicals, foods, printing, etc. where you want to prevent dust from being rolled up by static electricity.*Earth wire is not included. *Please purchase a commercially available earth wire separately before use. *Do not use on anything other than conductive mats. *The surface may be uneven, but this is a specification and not a defect. *Dust from production may be attached to the surface, so wipe the surface before use. *Color transfer may occur if wiped with water too hard.
    atribut:
    • Color: Moss green
    • Elongation (%): (Anti-electrostatic layer) ≥350, (Conductive layer) ≥200
    • Hardness (Shore A): (Anti-static layer) 60-75, (Conductive layer) 70-80
    • Material: (Anti-electrostatic layer) NBR, (Conductive layer) NR + SBR + NBR
    • Specific Gravity: (Anti-electrostatic layer) 1.45, (Conductive layer) 1.62
    • Surface Resistivity (ohm): (anti-static layer), 10â ¶ ~ 10â ¹ (conductive layer), 10³ ~ 10â µ
    • Tensile Strength (MPa): (Anti-electrostatic layer) ≥10, (Conductive layer) ≥3
    • Thickness (mm): 2
    • Width (m): 1
Daftar Harga anti static mat Terbaru October 2026
HAKKO Anti-Static Mat (Static Electricity Measures Mat)Rp15.999.900
AS Anti-Static MatRp6.899.900
NOTRAX Electric-Shock Protection MatRp1.999.900
MISM Working Floor MatRp999.900
ENGINEER Static Electricity Work Mat (Alas Anti Statis)Rp1.399.900
CONDOR Conductive & Static-Dissipative Mat (Matras Lantai)Rp1.399.900
monotaro Conductive Table MatRp1.299.900
BLUE MARLIN Mat ESDRp449.900
Non Brand ESD Table MatRp2.499.900
NOTRAX Anti-Fatigue Mats Cushion TraxRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)